Check Availability
  • BRADY 

    U-Channel Sign Post, Breakaway Feature: No, 96"L, Composite, White

  • Item # 4ZH32
  • Mfr. Model # 97207
U-Channel Sign Post, Breakaway Feature: No, 96"L, Composite, White Sign Post,8 ft. L,Composite,White
Qty
  • Web Price
    $49.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Composite U-Channel Sign Posts
Strong and llightweight. Use open profile posts for signs up to 12" x 18". Closed profile posts are pointed for easy installation.
Sign Posts and Accessories
Show More Close
 

Technical Specifications

Item # 4ZH32
Mfr. Model # 97207
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 2.55 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 96"
Sign Post Material Composite
Sign Post Color White
Sign Post Finish Natural
Item Sign Post
U-Channel Profile Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms