Check Availability
  • BRADY 

    U-Channel Sign Post, Breakaway Feature: No, 72"L, Steel, Green

  • Item # 35XF86
  • Mfr. Model # 95047
U-Channel Sign Post, Breakaway Feature: No, 72"L, Steel, Green
Qty
  • Web Price
    $31.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35XF86
Mfr. Model # 95047
UNSPSC #55121908
Shipping Weight 18.0 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 72"
Sign Post Width 3-21/64"
Sign Post Depth 1-1/2"
Sign Post Material Steel
Sign Post Color Green
Sign Post Finish Baked Enamel
Item Sign Post
U-Channel Profile Open
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.