Check Availability
Trespassing and Property, Private Property, Aluminum, 7" x 10", With Mounting Holes
  • BRADY 

    Trespassing and Property, Private Property, Aluminum, 7" x 10", With Mounting Holes

  • Item # 40P703
  • Mfr. Model # 123462
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 40P703
Mfr. Model # 123462
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Admittance Sign
Sign Subject Matter Trespassing and Property
Height 7"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Private Property
Header Legend Color White
Header Background Color Red
Legend No Trespassing Loitering
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards ASTM D 1593; OSHA 29 CFR 1910.37

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms