This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Trespassing and Property, Notice, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 23W086
  • Mfr. Model # 95236
Trespassing and Property, Notice, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 23W086
Mfr. Model # 95236
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Trespassing and Property
Height 10"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Trespassing On This Property Under Penalty Of The Law
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms