Check Availability
  • BRADY 

    Traffic Cone, 28" Cone Height, Orange, Vinyl

  • Item # 35XF97
  • Mfr. Model # 80112
Traffic Cone, 28" Cone Height, Orange, Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in all types of weather, this traffic cone features all-vinyl construction to maintain flexible, yet rugged durability. It also features high-visibility fluorescent orange coloring, which is ultraviolet stabilized to resist fading. At 28" high, it is suitable to direct temporary traffic control zones during daylight hours on roadways with a speed limit less than 45 mph.

• All-vinyl construction
• High-visibility fluorescent orange coloring
• Ultraviolet stabilized to resist fading
• 28" high
• Suitable for use in daylight hours
Show More Close
 

Technical Specifications

Item # 35XF97
Mfr. Model # 80112
UNSPSC #46161508
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Traffic Cone
Cone Height 28"
Cone Color Orange
Base Color Orange
Retroreflective Collar No
Cone Material Vinyl
Base Material Vinyl
Traffic Cone Product Group Traffic Cones
Weight 5 lb.
Base Dimension 15 x 15"
Base Shape Square
Grabber Top No
Meets MUTCD Requirements Yes
* This product's country of origin is subject to change

Welcome Sign In