Check Availability
  • BRADY 

    Thermal Transfer Printer Clning Kit, PK50

  • Item # 24VK94
  • Mfr. Model # PCK-6
Thermal Transfer Printer Clning Kit, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 24VK94
Mfr. Model # PCK-6
UNSPSC #55121802
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Printer Cleaning Kit
Type Thermal Transfer Printers
Color White
For Use With BBP30, BBP31, BBP33, BBP35, BBP37
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.