Check Availability
  • BRADY 

    Thermal Transfer Label Roll, White, 2"W x 15/64"

  • Item # 21U459
  • Mfr. Model # B33D-125-2-7642
Thermal Transfer Label Roll, White, 2"W x 15/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These 2:1 heat-shrinkable HX Polyolefin wire marker sleeves are designed to be flame retardant and fit snugly around wires.
Show More Close
 

Technical Specifications

Item # 21U459
Mfr. Model # B33D-125-2-7642
UNSPSC #55121611
Shipping Weight 2.3 lbs
Country of Origin Mexico *
Item Label Roll
Printer Series Compatibility BBP33
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking
Background Color White
Length 15/64"
Width 2"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 500
Color White
Label Type Thermal Transfer
Temp. Range -40 Degrees to 248 Degrees F
Metal Detectable No
Standards ASTM D 570; ASTM D 638; ASTM D 792; ASTM D 876; ASTM D 882; ASTM G 21; Halogen Free (DIN VDE 0472 part 815); MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized; VW-1
Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In