Check Availability
  • BRADY 

    Thermal Transfer Label Roll, White, 1-1/2"W x 1/4"

  • Item # 21U398
  • Mfr. Model # B33-199-482
Thermal Transfer Label Roll, White, 1-1/2"W x 1/4" BBP33 Label Roll BBP33 Label Roll
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The B-482 laboratory labels are designed with white, polyester material for tissue cassette labeling and identification in conjunction with the BSPā„¢31 Label Attachment System. The labels are designed to have superior resistance to processing fluids and conditions when printed with Series R6400 ribbons (sold separately). They also complement the performance of B-481 Stainerbondzā„¢ slide labels (sold separately) when used as part of a complete histology labeling system.
Show More Close
 

Technical Specifications

Item # 21U398
Mfr. Model # B33-199-482
UNSPSC #55121611
Shipping Weight 1.2 lbs
Country of Origin Mexico *
Item Label Roll
Printer Series Compatibility BBP33
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking
Background Color White
Length 1/4"
Width 1-1/2"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 3000
Color White
Label Type Thermal Transfer
Temp. Range 176 Degrees F
Metal Detectable No
Standards ASTM D 1000
Height 1-3/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In