Check Availability
  • BRADY 

    Thermal Transfer Label Roll, Translucent/White, 2-1/2"W x 2-1/4"

  • Item # 21U351
  • Mfr. Model # B33-26-427
Thermal Transfer Label Roll, Translucent/White, 2-1/2"W x 2-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These self-laminating, vinyl wire markers are manufactured with a conformable material designed to adhere to highly curved surfaces, wires, and cables. They feature a white printable area with a clear "tail" that wraps around the marker. The clear tail serves as an over-laminate to help protect the text from abrasion, dirt, oils, solvents, water, and excessive handling.
Show More Close
 

Technical Specifications

Item # 21U351
Mfr. Model # B33-26-427
UNSPSC #55121611
Catalog Page 361
Shipping Weight 1.5 lbs
Country of Origin Mexico *
Item Label Roll
Printer Series Compatibility BBP33
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking
Background Color Translucent/White
Length 2-1/4"
Width 2-1/2"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 500
Color Translucent/White
Label Type Thermal Transfer
Temp. Range -40 Degrees to 158 Degrees F
Metal Detectable No
Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms