Check Availability
  • BRADY 

    Thermal Transfer Label, White, 1"W x 1"

  • Item # 42X348
  • Mfr. Model # PTL-19-642
Thermal Transfer Label, White, 1"W x 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels are designed for use with the TLS 2200® and TLS-PC Link™ thermal transfer portable printers, available separately.
Show More Close
 

Technical Specifications

Item # 42X348
Mfr. Model # PTL-19-642
UNSPSC #55121620
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Thermal Transfer Label
Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking, Panel Labeling, Voice and Data ID
Background Color White
Length 1"
Width 1"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 250
Color White
Adhesive Permanent Acrylic
Temp. Range -94 to 266 Degrees F
Metal Detectable No
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Height 1"
* This product's country of origin is subject to change

Welcome Sign In