Check Availability
  • BRADY 

    Tag, Vinyl, Equipment Locked Out, 4" x 2", 1 EA

  • Item # 3PDD6
  • Mfr. Model # 105722
  • (1)
Tag, Vinyl, Equipment Locked Out, 4" x 2", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These padlock tags are manufactured with calendared vinyl material that accepts pencil, pen, or marker. They feature a 3/8" metal grommet that fits over most padlock shackles.
Show More Close
 

Technical Specifications

Item # 3PDD6
Mfr. Model # 105722
UNSPSC #55121503
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Tag
Material Vinyl
Legend Equipment Locked Out
Height 4"
Width 2"
Hole Size 3/8"
Header Danger
Legend Color Black
Background Color Red, White
Legend Style Text
Write on Surface Yes
Header Legend Color White
Header Background Color Black, Red, White
Shape Rectangle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms