Check Availability
  • BRADY 

    Symbol Label, Arrow, Black/Yellow, 1-15/16" Character Height, 1 EA

  • Item # 20TA93
  • Mfr. Model # 3440-ARO
Symbol Label, Arrow, Black/Yellow, 1-15/16" Character Height, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These characters are manufactured with plastic-coated cloth and pressure-sensitive adhesive for use on any clean, dry surface.
Show More Close
 

Technical Specifications

Item # 20TA93
Mfr. Model # 3440-ARO
UNSPSC #60111304
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Symbol Label
Character Arrow
Character Height 1-15/16"
Overall Height 2-1/4"
Overall Width 7/8"
Character Type Symbols
Material Vinyl
Background Color Yellow
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
Markers per Card 10
Number of Cards 1
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Character Color Black
Package Type Sheet
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions