Check Availability
  • BRADY 

    Symbol Label, Blank, Yellow On Black, 1-1/2" Character Height, 25 PK

  • Item # 14V777
  • Mfr. Model # 5890-BLANK
Symbol Label, Blank, Yellow On Black, 1-1/2" Character Height, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14V777
Mfr. Model # 5890-BLANK
UNSPSC #60111304
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Symbol Label
Character Blank
Character Height 1-1/2"
Overall Height 1-7/8"
Overall Width 1-3/8"
Character Type Blank
Material Retroreflective Sheeting
Background Color Black
Retroreflective Grade Engineer
Markers per Card 1
Number of Cards 25
Standards ASTM D 2979; Fed. Spec. L-S-300 (Class 1); Fed. Spec. L-S-300 (Class 4)
Package Type Sheet
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms