Check Availability
  • BRADY 

    Symbol Label, Blank, Yellow, 3-1/2" Character Height, 1 EA

  • Item # 14R089
  • Mfr. Model # 3450-BLANK
Symbol Label, Blank, Yellow, 3-1/2" Character Height, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14R089
Mfr. Model # 3450-BLANK
UNSPSC #60111304
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Symbol Label
Character Blank
Character Height 3-1/2"
Overall Height 3-1/2"
Overall Width 1-1/2"
Character Type Blank
Material Vinyl
Background Color Yellow
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
Markers per Card 6
Number of Cards 1
Character Width 1-1/2"
Includes 1/Card
Package Type Sheet
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms