Check Availability
  • BRADY 

    Symbol Label, Period, Black, Glow In The Dark Border/Silver, 6" Character Height, 10 PK

  • Item # 14R056
  • Mfr. Model # 3020-PRD
Symbol Label, Period, Black, Glow In The Dark Border/Silver, 6" Character Height, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These characters combine both reflective and glow-in-the-dark properties to offer high levels of visibility in dark environments. They feature micro-prism reflectors, which aim to offer higher visibility from a greater distance than standard reflective vinyl. They also feature an acrylic adhesive to help provide permanent application in severe outdoor and indoor environments.
Show More Close
 

Technical Specifications

Item # 14R056
Mfr. Model # 3020-PRD
UNSPSC #60111304
Shipping Weight 0.18 lbs
Country of Origin Mexico *
Item Symbol Label
Character Period
Character Height 6"
Overall Height 6"
Overall Width 3"
Character Type Punctuation
Material Vinyl
Background Color Silver
Retroreflective Grade High Intensity Prismatic
Glow-in-the-Dark Yes
Markers per Card 1
Number of Cards 10
Standards ASTM D 523; ASTM D 4956
Character Color Black/Green
Package Type Sheet
Die Cut Yes
* This product's country of origin is subject to change

Welcome Sign In