Check Availability
  • BRADY 

    Symbol Label, Dash, Black, Glow In The Dark Border/Silver, 2-3/8" Character Height, 10 PK

  • Item # 14R049
  • Mfr. Model # 3000-DSH
Symbol Label, Dash, Black, Glow In The Dark Border/Silver, 2-3/8" Character Height, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These characters combine both reflective and glow-in-the-dark properties to offer high levels of visibility in dark environments. They feature micro-prism reflectors, which aim to offer higher visibility from a greater distance than standard reflective vinyl. They also feature an acrylic adhesive to help provide permanent application in severe outdoor and indoor environments.
Show More Close
 

Technical Specifications

Item # 14R049
Mfr. Model # 3000-DSH
UNSPSC #60111304
Shipping Weight 0.04 lbs
Country of Origin Mexico *
Item Symbol Label
Character Dash
Character Height 2-3/8"
Overall Height 2-3/8"
Overall Width 1-1/2"
Character Type Punctuation
Material Vinyl
Background Color Silver
Retroreflective Grade High Intensity Prismatic
Glow-in-the-Dark Yes
Markers per Card 1
Number of Cards 10
Standards ASTM D 523; ASTM D 4956
Character Color Black/Green
Package Type Sheet
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms