Check Availability
  • BRADY 

    Symbol Label, Dash, Black On Yellow, 1" Character Height, 10 PK

  • Item # 14R043
  • Mfr. Model # 1530-DSH
Symbol Label, Dash, Black On Yellow, 1" Character Height, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature premium, outdoor-grade vinyl and acrylic adhesive, which helps to offer superior abrasion resistance and strong adhesion. They also offer resistance to chemicals, oil, grease, water, and mild solvents. The fade-resistant ink offers UV protection in outdoor applications.
Show More Close
 

Technical Specifications

Item # 14R043
Mfr. Model # 1530-DSH
UNSPSC #60111304
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Symbol Label
Character Dash
Character Height 1"
Overall Height 1-1/2"
Overall Width 7/8"
Character Type Punctuation
Material Vinyl
Background Color Yellow
Retroreflective Grade Not Retroreflective
Markers per Card 10
Number of Cards 1
Standards ASTM D 2979
Character Color Black
Includes 10/Card
Package Type Sheet
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms