Check Availability
  • BRADY 

    Soft Case, Size 11 x 7-1/2 x 3-3/4"

  • Item # 5UCR9
  • Mfr. Model # M71-SC
Soft Case, Size 11 x 7-1/2 x 3-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged nylon construction.
Show More Close
 

Technical Specifications

Item # 5UCR9
Mfr. Model # M71-SC
UNSPSC #53121705
Catalog Page 369
Shipping Weight 1.38 lbs
Country of Origin China *
Item Soft Case
Size 11 x 7-1/2 x 3-3/4"
For Use With Mfr. No. BMP71
Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.