Check Availability
  • BRADY 

    Single Pole Breaker Lockout, 120/277, Clamp-On Lockout Type, Polycarbonate

  • Item # 3ZM49
  • Mfr. Model # BL01
Single Pole Breaker Lockout, 120/277, Clamp-On Lockout Type, Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Circuit Breaker Lockouts
• Padlocks and lockout tags not included
Prevent accidental engagement of electrical circuits during maintenance.
Single-Pole Breaker Lockouts
Used to lock out circuit breakers with a standard toggle switch. Snap-on models work on breakers with holes in the side of the switch. Bar clamp, clamp-on, or slide-on models work on switches with or without holes. Use cleats with clamp-on lockout to assure positive restraint for breakers with long sliding switch throws.
Show More Close
 

Technical Specifications

Item # 3ZM49
Mfr. Model # BL01
UNSPSC #46171511
Catalog Page 1943
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Single Pole Breaker Lockout
Lockout Type Clamp-On
For Use With Single-Pole Breakers
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 13/16"
Width 1-1/8"
Length 2-1/4"
Material Polycarbonate
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Includes Lockout without Padlock
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms