Check Availability
  • BRADY 

    Single Pole Breaker Lockout, 120/277, Clamp-On Lockout Type, High-Impact Isoplast Polymers

  • Item # 15Y506
  • Mfr. Model # 65810
Single Pole Breaker Lockout, 120/277, Clamp-On Lockout Type, High-Impact Isoplast Polymers SINGLE POLE CLAMP ON BREAKER LOCKOUT,PK6 SINGLE POLE CLAMP ON BREAKER LOCKOUT,PK6 SINGLE POLE CLAMP ON BREAKER LOCKOUT,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EZ Panel Locâ„¢ is designed for use on breakers that do not have a hole in the switch tongue, including multipole breakers with tie-bars. It securely clamps onto the switch and snaps closed to prevent the thumbwheel from being loosened.
Show More Close
 

Technical Specifications

Item # 15Y506
Mfr. Model # 65810
UNSPSC #46171511
Shipping Weight 0.55 lbs
Country of Origin China *
Item Single Pole Breaker Lockout
Lockout Type Clamp-On
For Use With Breakers That Do Not Have a Hole In the Switch Tongue
Circuit Breaker Voltage 120/277
Color Red
Height 15/16"
Width 2-1/2"
Length 3/4"
Material High-Impact Isoplast Polymers
Circuit Breaker Poles 1
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms