Check Availability
  • BRADY 

    Square Sign Post, Breakaway Feature: No, 96"L, Galvanized Steel, Silver

  • Item # 15Y869
  • Mfr. Model # 78998
Square Sign Post, Breakaway Feature: No, 96"L, Galvanized Steel, Silver
Qty
  • Web Price
    $91.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This galvanized steel post features high tensile steel construction and uniform coatings of zinc and clear acrylic to help in preventing corrosion.
Show More Close
 

Technical Specifications

Item # 15Y869
Mfr. Model # 78998
UNSPSC #55121908
Shipping Weight 14.54 lbs
Country of Origin USA *
Post Style Square
Breakaway Feature No
Sign Post Length 96"
Sign Post Width 2"
Sign Post Depth 2"
Sign Post Material Galvanized Steel
Sign Post Color Silver
Sign Post Finish Zinc Plated
Item Sign Post
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.