Check Availability
  • BRADY 

    Blank Tag, Aluminum, Rectangle, Height: 1-1/8", Width: 3-1/2", Silver

  • Item # 15Y778
  • Mfr. Model # 23199
Blank Tag, Aluminum, Rectangle, Height: 1-1/8", Width: 3-1/2", Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These aluminum write-on tags offer long-lasting indoor performance for handwritten or typed images. They are manufactured with a cardboard backing laminated in (B-184) dead soft aluminum foil. They also feature plastic lock-on ties and an adhesive backing for various applications.
Show More Close
 

Technical Specifications

Item # 15Y778
Mfr. Model # 23199
UNSPSC #55121503
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Blank Tag
Material Aluminum
Color Silver
Height 1-1/8"
Width 3-1/2"
Shape Rectangle
Indoor/Outdoor Usage Indoor Only
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms