Check Availability
  • BRADY 

    Blank Tag, Aluminum, Square, Height: 1-1/2", Width: 1-1/2", Silver

  • Item # 15Y742
  • Mfr. Model # 87631
Blank Tag, Aluminum, Square, Height: 1-1/2", Width: 1-1/2", Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These blank aluminum valve tags are designed to offer the durability of brass tags, with the added feature of color-coding capability.
Show More Close
 

Technical Specifications

Item # 15Y742
Mfr. Model # 87631
UNSPSC #55121503
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Blank Tag
Material Aluminum
Color Silver
Height 1-1/2"
Width 1-1/2"
Shape Square
Hole Size 3/16"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms