Check Availability
  • BRADY 

    Sign and Label Blanks, Blue/White, 10"W x 7"

  • Item # 6N678
  • Mfr. Model # 12914
Sign and Label Blanks, Blue/White, 10"W x 7"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These sign and label blanks feature durable polyester construction and a permanent, pressure-sensitive adhesive backing. They are compatible for use with Markware™ Software and laser and inkjet printers, available separately.
Show More Close
 

Technical Specifications

Item # 6N678
Mfr. Model # 12914
UNSPSC #55121705
Catalog Page 0
Shipping Weight 0.95 lbs
Country of Origin Mexico *
Item Sign and Label Blanks
Printer Series Compatibility Laser and Ink Jet Printers
Label Maker Product Type Sign
Primary Label Application Safety Labels
Application Pre-printed Sign Headers
Legend Color Blue
Background Color White
Length 7"
Width 10"
Tape Format Die Cut - Tag
Legend Notice
Labels per Roll 25
Color Blue/White
Adhesive Yes
Height 7"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In