Check Availability
  • BRADY 

    Sign and Label Blanks, Green/White, 5"W x 1-51/64"

  • Item # 20TA54
  • Mfr. Model # 12942
Sign and Label Blanks, Green/White, 5"W x 1-51/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These sign and label blanks feature durable polyester construction and a permanent, pressure-sensitive adhesive backing. They are compatible for use with Markware™ Software and laser and inkjet printers, available separately.
Show More Close
 

Technical Specifications

Item # 20TA54
Mfr. Model # 12942
UNSPSC #55121606
Catalog Page 0
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Sign and Label Blanks
Printer Series Compatibility Laser and Ink Jet Printers
Label Maker Product Type Sign
Primary Label Application Safety Labels
Application Pre-printed Sign Headers
Legend Color Black/Orange
Background Color White
Length 1-51/64"
Width 5"
Tape Format Die Cut - Tag
Legend Safety First
Labels per Roll (10) Sheets 7" x 10" (1) Label Per Sheet, (5) Sheets 5" x 7" (2) Labels Per Sheet, (10) Sheets 3-1/2" x 5" (4) Labels Per Sheet
Color Green/White
Adhesive Yes
Temp. Range -40 Degrees to 194 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In