Check Availability
  • BRADY 

    Sign Mounting Fasteners, Steel

  • Item # 3YVU5
  • Mfr. Model # SB111X
Sign Mounting Fasteners, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YVU5
Mfr. Model # SB111X
UNSPSC #55121710
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Sign Mounting Fasteners
Material Steel
Color Silver
For Use With Wall Mount Sign Holder
Length 1"
Includes (2) Screws, (2) Washers, (2) Adhesive Pads
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In