This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Sign, Fire Door, 10"x14"

  • Item # 6FF90
  • Mfr. Model # 84698
Sign, Fire Door, 10"x14"

See alternate products available online.

Technical Specifications

Item # 6FF90
Mfr. Model # 84698
UNSPSC #55121704
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Fire Door Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Fire Door Do Not Block
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Welcome Sign In