Check Availability
  • BRADY 

    Sign, Fire Door, 7"x10"

  • Item # 3TE33
  • Mfr. Model # 90101
Sign, Fire Door, 7"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Photoluminescent sign provides critical safety and evacuation information during power outages or in low-light conditions.
Show More Close
 

Technical Specifications

Item # 3TE33
Mfr. Model # 90101
UNSPSC #55121704
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Fire Door Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness 0.008"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Fire Door Do Not Block
Sign Legend Color White
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Welcome Sign In