Check Availability
  • BRADY 

    Shop Envelope, Plastic, 25 PK

  • Item # 15Y766
  • Mfr. Model # 56946
Shop Envelope, Plastic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These fluorescent envelopes are recommended for color-coding documents such as works in progress, machine procedures, and shop drawings.
Show More Close
 

Technical Specifications

Item # 15Y766
Mfr. Model # 56946
UNSPSC #55121503
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Shop Envelope
Color Fluorescent Orange
Height 12"
Width 9"
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions