Check Availability
  • BRADY 

    Shipping Labels, Rush, 3-1/8" x 1-1/8", PK 500

  • Item # 9WD25
  • Mfr. Model # 22557LS
Shipping Labels, Rush, 3-1/8" x 1-1/8", PK 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WD25
Mfr. Model # 22557LS
UNSPSC #55121606
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Shipping Labels
Legend Rush
Color Red
Legend Color White
Material Paper
Width 3-1/8"
Height 1-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms