Check Availability
  • BRADY 

    Shadow Marking Tape, Solid, Continuous Roll, 12" Width, 1 EA

  • Item # 14D478
  • Mfr. Model # 121119
Shadow Marking Tape, Solid, Continuous Roll, 12" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This vinyl marking tape helps users organize workbench space by outlining tool shadows, cutting, and applying to the workplace surface.
Show More Close
 

Technical Specifications

Item # 14D478
Mfr. Model # 121119
UNSPSC #31201520
Shipping Weight 1.34 lbs
Country of Origin USA *
Item Shadow Marking Tape
Pattern Solid
Safety Tape Color Yellow
Width 12"
Roll Length 12 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.004"
Performance Temp. 50 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards RoHS
* This product's country of origin is subject to change

Welcome Sign In