Check Availability
  • BRADY 

    Self-Laminating Label Thermal Transfer Label, White/Translucent, 7"W x 2"

  • Item # 22MZ72
  • Mfr. Model # THT-86-427-2
Self-Laminating Label Thermal Transfer Label, White/Translucent, 7"W x 2" Therm Transfer Label,Self Lam,7x2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BradyBondz™ lapels are manufactured with ultra-aggressive polyester for use with thermal transfer printers, available separately.
Show More Close
 

Technical Specifications

Item # 22MZ72
Mfr. Model # THT-86-427-2
UNSPSC #55121606
Shipping Weight 9.26 lbs
Country of Origin USA *
Item Thermal Transfer Label
Printer Series Compatibility BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Wire and Cable Marking Labels
Background Color Translucent/White
Length 2"
Width 7"
Tape Format Die Cut - Tag
Labels per Roll 2000
Color White/Translucent
Label Type Self-Laminating Label
Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms