Check Availability
  • BRADY 

    Security and Surveillance, Notice, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 6F714
  • Mfr. Model # 84171
Security and Surveillance, Notice, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6F714
Mfr. Model # 84171
UNSPSC #55121704
Shipping Weight 0.035 lbs
Country of Origin USA *
Item Notice Security Sign
Sign Subject Matter Security and Surveillance
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend These Premises Protected By Closed Circuit TV
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms