This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Security and Surveillance, Notice, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 5GJ79
  • Mfr. Model # 40725
Security and Surveillance, Notice, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 5GJ79
Mfr. Model # 40725
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Security and Surveillance
Height 7"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Soliciting
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions