This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Security and Surveillance, Warning, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 23X552
  • Mfr. Model # 95428
Security and Surveillance, Warning, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 23X552
Mfr. Model # 95428
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Security and Surveillance
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend This Property Protected By Security Patrol
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms