This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Safety Sign,Please Use Main Door,10"x14"

  • Item # 23W322
  • Mfr. Model # 11137
Safety Sign,Please Use Main Door,10"x14"

See alternate products available online.

Technical Specifications

Item # 23W322
Mfr. Model # 11137
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Legend Color Black
Sign Background Color Black, Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms