Check Availability
  • BRADY SPC ABSORBENTS 

    Spill Containment Berm,119 gal.,Yellow

  • Item # 35HD71
  • Mfr. Model # SB-SL48
Spill Containment Berm,119 gal.,Yellow Spill Containment Berm,119 gal.,Yellow
Qty
  • Web Price
    $906.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from chemical-resistant, flexible neoprene rubber, this mat helps to seal drains tightly to prevent spills from spreading. It resists water, oil, and most aggressive fluids. It also features easy cleanup with soap and water for re-use.
Show More Close
 

Technical Specifications

Item # 35HD71
Mfr. Model # SB-SL48
UNSPSC #24101907
Shipping Weight 11.02 lbs
Country of Origin USA *
Item Spill Containment Berm
Spill Capacity 119 gal.
Height 8"
Length 8 ft.
Width 4 ft.
Color Yellow
Material XR-5 Geomembranes
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms