Check Availability
  • BRADY SPC ABSORBENTS 

    PVC Drain Plug, Fits Drain Dia. 4"

  • Item # 15U905
  • Mfr. Model # PLUG4
PVC Drain Plug, Fits Drain Dia. 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These drain plugs are designed to keep spills and leaks from entering drainage systems. They feature durable, chemical-resistant PVC construction in a conical shape. They are also designed with a metal eyelet for ease of insertion and removal.
Show More Close
 

Technical Specifications

Item # 15U905
Mfr. Model # PLUG4
UNSPSC #24101907
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Drain Plug
Fits Drain Dia. 4"
Material PVC
Length 5" Plug
Color Yellow
Includes Eyebolt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms