Check Availability
  • BRADY SPC ABSORBENTS 

    Oil-Based Liquids Corn Cob Loose Absorbent, Absorbs 8.5 gal., 40 lb. Bag

  • Item # 3RPP6
  • Mfr. Model # DZ100-SGL
Oil-Based Liquids Corn Cob Loose Absorbent, Absorbs 8.5 gal., 40 lb. Bag
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This is an all natural corncob product that quickly absorbs liquids, though it is not for use with aggressive fluids. Pallet includes 40 bags
Show More Close
 

Technical Specifications

Item # 3RPP6
Mfr. Model # DZ100-SGL
UNSPSC #47131902
Catalog Page 1855
Shipping Weight 40.9 lbs
Country of Origin USA *
Item - Spill Control Loose Absorbent
Spill Control - Fluids Absorbed Oil-Based Liquids
Composition Corn Cob
Volume Absorbed Per Pkg. 8.5 gal.
Container Size 40 lb.
Absorbent - Container Type Bag
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Item Loose Absorbent
* This product's country of origin is subject to change

Alternate Search Terms