Check Availability
  • BRADY SPC ABSORBENTS 

    Drag Net, Oil-Based Liquids, 15 gal., 50 ft.

  • Item # 42X768
  • Mfr. Model # ON030
Drag Net, Oil-Based Liquids, 15 gal., 50 ft. Drag Net,Oil-Based Liquids,50 ft. L,PK30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These oil nets are engineered with flat filaments in half-pound units to float in water and entrap heavy oil. They are reusable after draining/dousing #1 or #2 weight oils. The oils extracted can be recycled or downgraded as fuel oil.
Show More Close
 

Technical Specifications

Item # 42X768
Mfr. Model # ON030
UNSPSC #47131904
Shipping Weight 10.0 lbs
Country of Origin USA *
Item - Spill Control Drag Net
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 15 gal.
Length 50 ft.
Color Brown
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Item Drag Net
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms