Check Availability
  • BRADY SPC ABSORBENTS 

    80 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 20 gal., 1 EA

  • Item # 42X808
  • Mfr. Model # TM29
80 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 20 gal., 1 EA Absorbent Roll,Oil-Based Liquids,Black Absorbent Roll,Oil-Based Liquids,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TrackMatâ„¢ is designed to take on high-volume petroleum spills with an extremely strong and durable UV-resistant top layer, a highly absorbent core, and a non-leaking and non-slip barrier backing. TrackMatâ„¢ fits between standard train rails.
Show More Close
 

Technical Specifications

Item # 42X808
Mfr. Model # TM29
UNSPSC #47131909
Shipping Weight 24.2 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 20 gal.
Length 80 ft.
Width 29"
Material Polypropylene
Layers of Construction 3
UV Resistant Yes
Color Black
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions