Check Availability
  • BRADY SPC ABSORBENTS 

    73 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 12 gal., 1 EA

  • Item # 15U873
  • Mfr. Model # MRO15-DPS
73 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 12 gal., 1 EA Absorbent Roll,Universal,Gray,73 ft.L Absorbent Roll,Universal,Gray,73 ft.L Absorbent Roll,Universal,Gray,73 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MRO Plus™ Heavy Roll absorbs all industrial liquids including water, petroleum-based, and chemical-based fluids. Its 3-ply construction makes it stronger, more durable, and reduces lint. The pad is perfed up the center so you can take only what you need and reduce waste. Refill for the Spill Kaddie.
Show More Close
 

Technical Specifications

Item # 15U873
Mfr. Model # MRO15-DPS
UNSPSC #47131909
Shipping Weight 7.2 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 12 gal.
Length 73 ft.
Width 15"
Material Polypropylene
Layers of Construction 3
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions