Check Availability
  • BRADY SPC ABSORBENTS 

    50 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Light, 8 gal., 1 EA

  • Item # 5TZX0
  • Mfr. Model # HT550
50 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Light, 8 gal., 1 EA Absorbent Roll,Chem/Hazmat,Gray,50 ft.L Absorbent Roll,Chem/Hazmat,Gray,50 ft.L Absorbent Roll,Chem/Hazmat,Gray,50 ft.L Absorbent Roll,Chem/Hazmat,Gray,50 ft.L Absorbent Roll,Chem/Hazmat,Gray,50 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Built for durability and high absorbency, the economical "High Traffic" or HT Roll is ideal for your busy problem areas. The HT Roll will quickly become your mat of choice for saving time and money on your industrial application. Heavy weight high traffic roll can be used as a pad, wipe, roll, soc.
Show More Close
 

Technical Specifications

Item # 5TZX0
Mfr. Model # HT550
UNSPSC #47131909
Catalog Page 1860
Shipping Weight 5.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Chemical, Hazmat
Absorbency Weight Light
Volume Absorbed Per Pkg. 8 gal.
Length 50 ft.
Width 15"
Material Polypropylene
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions