Check Availability
  • BRADY SPC ABSORBENTS 

    50 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 3.3 gal., 1 EA

  • Item # 42X733
  • Mfr. Model # SRPH75P
50 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 3.3 gal., 1 EA Absorbent Roll,Chem/Hazmat,Green,50 ft.L Absorbent Roll,Chem/Hazmat,Green,50 ft.L Absorbent Roll,Chem/Hazmat,Green,50 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to be highly absorbent, durable and reduce waste. Perforated every 10 inches.
Show More Close
 

Technical Specifications

Item # 42X733
Mfr. Model # SRPH75P
UNSPSC #47131909
Catalog Page 1861
Shipping Weight 3.6 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Chemical, Hazmat
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 3.3 gal.
Length 50 ft.
Width 7-1/2"
Material Polypropylene
Layers of Construction 3
Perforated Yes
Color Green
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions