Check Availability
  • BRADY SPC ABSORBENTS 

    300 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Medium, 70 gal., 1 EA

  • Item # 30PE50
  • Mfr. Model # CH303
300 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Medium, 70 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MAXX means greater performance without the extra weight. Specially developed chemical sorbent, yellow color-coded for safety, and easy separation of hazardous waste, medium-weight pad. Does not react with aggressive fluids.
Show More Close
 

Technical Specifications

Item # 30PE50
Mfr. Model # CH303
UNSPSC #47131909
Shipping Weight 44.8 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Chemical, Hazmat
Absorbency Weight Medium
Volume Absorbed Per Pkg. 70 gal.
Length 300 ft.
Width 30"
Material Polypropylene
Perforated Yes
Color Yellow
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions