Check Availability
  • BRADY SPC ABSORBENTS 

    200 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 38 gal., 1 EA

  • Item # 42X806
  • Mfr. Model # OP350-200P
200 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 38 gal., 1 EA Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X806
Mfr. Model # OP350-200P
UNSPSC #47131909
Shipping Weight 31.03 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Medium
Volume Absorbed Per Pkg. 38 gal.
Length 200 ft.
Width 30"
Material Polypropylene
Layers of Construction 3
Perforated Yes
Color White
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close