Check Availability
  • BRADY SPC ABSORBENTS 

    200 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 27 gal., 2 PK

  • Item # 42X805
  • Mfr. Model # UN75200
200 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 27 gal., 2 PK Absorb Roll,Universal,Green,200 ft.L,PK2 Absorb Roll,Universal,Green,200 ft.L,PK2 Absorb Roll,Universal,Green,200 ft.L,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X805
Mfr. Model # UN75200
UNSPSC #47131909
Shipping Weight 15.05 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 27 gal.
Length 200 ft.
Width 7-1/2"
Material Polypropylene
Layers of Construction 3
Perforated Yes
Color Green
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In