Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 55 gal., 1 EA

  • Item # 5UZ62
  • Mfr. Model # RAG36150
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 55 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rag Rug is an absorbent and durable roll. Economical and versatile, it soaks up all liquids making it ideal for maintenance, repair, and industrial environments.
Show More Close
 

Technical Specifications

Item # 5UZ62
Mfr. Model # RAG36150
UNSPSC #47131901
Catalog Page 1860
Shipping Weight 47.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 55 gal.
Length 150 ft.
Width 36"
Material Cotton, Polyester
Recycled Content (%) 75%
Color Blue/Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions