Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 49 gal., 1 EA

  • Item # 5UZ50
  • Mfr. Model # MRO30P
150 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 49 gal., 1 EA Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L Absorbent Roll,Universal,Gray,150 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MRO Plus™ Heavy Roll absorbs all industrial liquids like water, petroleum-based and chemical-based fluids. 3-ply construction makes it stronger, more durable and reduces lint. Its color masks drips and spills, and the material is perfed so you can take only what you need and reduce waste.
Show More Close
 

Technical Specifications

Item # 5UZ50
Mfr. Model # MRO30P
UNSPSC #47131909
Catalog Page 1861
Shipping Weight 32.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 49 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 3
Perforated Yes
Color Gray
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions