Check Availability
  • BRADY SPC ABSORBENTS 

    150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 44 gal., 1 EA

  • Item # 5UZ36
  • Mfr. Model # ENV150
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 44 gal., 1 EA Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White Absorbent Roll,Oil-Based Liquids,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MAXX Enhanced ENV™ is an oil only sorbent that is equally as effective on land as on water. Repels water and floats indefinitely, even when saturated. MAXX means greater performance without the extra weight.
Show More Close
 

Technical Specifications

Item # 5UZ36
Mfr. Model # ENV150
UNSPSC #47131901
Catalog Page 1861
Shipping Weight 22.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Medium
Volume Absorbed Per Pkg. 44 gal.
Length 150 ft.
Width 30"
Material Polypropylene
Layers of Construction 1
Color White
Item Absorbent Roll
Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
* This product's country of origin is subject to change

Compliance and Restrictions